Diamond Milling Insert, ZDGT, 0.1570"
- Mfr # 6765302
- Zoro # G2884868
product price:Â
$
43.79
/ea
Sold in multiples of 10 for
$437.90
Key Features
Insert Style
ZDGT
Insert Size
150440
Chip-Breaker
Yes
Corner Radius
0.1570 in
Rake
Positive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6765302
- Zoro #
- G2884868
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Insert Size
- 150440
- Corner Radius
- 0.1570 in
- Width
- 0.4130 in
- Cutting Edge Length
- 16.20mm
- Thickness
- 3/16 in
Details
- Item
- Diamond Milling Insert
- Insert Style
- ZDGT
- Chip-Breaker
- Yes
- Rake
- Positive
- ISO Number
- ZDGT150440R-K85
- Shape
- Rhombic
- Chip-Breaker Code
- K85
- For Toolholder
- M2131/M2331 Ramping Milling Cutters
- ANSI Code
- ZDGT150440R-K85
- Finish - Machining
- TiAlN
- Manufacturer Grade
- WNN15
- Number of Cutting Edges
- 2
- Hole Type
- With Hole
- Clearance Angle
- 15 Degrees
- Material - Machining
- Carbide
- Coating Process
- PVD
Description
Diamond Milling Insert, Chip-Breaker Code K85, TiAlN, ANSI Code ZDGT150440R-K85, Clearance Angle 15 Degrees , Coating Process PVD
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.