Shop WALTER
See all product information
Create Account
Indexable Thread Turning Insert, 3/8 in, RCGX, 0.1875 in
- Mfr # 6189016
- Zoro # G2962069
product price:Â
$
85.99
/ea
Sold in multiples of 10 for
$859.90
Key Features
Insert Style
RCGX
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Corner Radius
0.1875 in
Rake
Positive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6189016
- Zoro #
- G2962069
- UPC #
- -
- Country of Origin
- Japan
- Item
- Indexable Thread Turning Insert
- Insert Style
- RCGX
- Inscribed Circle
- 3/8 in
- Chip-Breaker
- Yes
- Rake
- Positive
- ISO Number
- RCGX090700T01020
- Cutting Direction
- Neutral
- Clearance Angle
- 7 Degrees
- Insert Type
- RCGX
- Primary Material Application ISO Code
- S
- Material - Machining
- Ceramic
- Hole Type
- No Hole
- Measurement System
- Fractional Inch
- Primary Material Application
- High-Temperature Alloys
- Insert Holding Type
- 3/8"
- Included Angle
- RCGX090700T01020
- Manufacturer Grade
- WWS20
- Chip-Breaker Code
- T01020
- ANSI Code
- RCGX35T01020
Dimensions
- Corner Radius
- 0.1875 in
- Thickness
- 5/16"
Description
Indexable Thread Turning Insert, Chip-Breaker Code T01020, Inscribed Circle 3/8 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.