Square Turning Insert, Square, 3, SPMT, 1, Carbide

  • Mfr # 6837329
  • Zoro # G7938038
product price: 
$
15.49
/ea
Sold in multiples of 10 for $154.90

Key Features

Insert Shape
Square
Insert Style
SPMT
Inscribed Circle
3/8 in
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6837329
Zoro #
G7938038
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
32.51
Corner Radius
1/64 in
Nose Radius
0.0160"
Insert Thickness
0.1560"
Mounting Hole Dia.
0.173"
Thickness
5/32 in
Cutting Edge Length
9.53mm
Depth of Cut
0.40 to 3.00mm

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SPMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
SPMT09T304-MM4
Mounting Style
Screw
Cutting Direction
Neutral
No. of Edges
4
Non Ferrous (N) Compatibility
No
ANSI Number
SPMT3(2.5)1
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Relief Angle
11 Degrees
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Hardened (H) Compatibility
No
Coating
CVD
Stainless (M) Compatibility
Yes
Primary Material Application
Nickel, Stainless Steel, Titanium
Cutting Application
Turning
Shape
Square
Included Angle
90 Degrees
ANSI Code
SPMT3(2.5)1-MM4
Measurement System
Fractional Inch
Finish - Machining
TiAlN+Al2O3+Al
Manufacturer Grade
WSM20S
Coating Process
PVD
Number of Cutting Edges
4
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material - Machining
Carbide
Clearance Angle
11 Degrees
Primary Material Application ISO Code
M, S
Chip-Breaker Code
MM4
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code MM4, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews