Insert
- Mfr # 6737586
- Zoro # G2960495
product price:Â
$
18.25
/ea
Sold in multiples of 10 for
$182.50
Key Features
Cutting Direction
Neutral
ISO Number
SX-3E300N02-CE4
Overall Length
0.4840 in
Chip-Breaker
Yes
Lead Angle
0 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6737586
- Zoro #
- G2960495
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Parting and Grooving Insert
- Cutting Direction
- Neutral
- ISO Number
- SX-3E300N02-CE4
- Chip-Breaker
- Yes
- Lead Angle
- 0 Degrees
- Number of Cutting Edges
- 1
- Chip-Breaker Code
- CE4
- ANSI Code
- SX-3E300N02-CE4
- Cutting Application
- Grooving, Parting
- Finish - Machining
- TiAlN+Al2O3+(Al)
- Manufacturer Grade
- WSM23S
Dimensions
- Overall Length
- 0.4840 in
- Max. Grooving Width
- 0.1180 in
- Corner Radius
- 0.0080 in
- Wire Rope Length
- 0.4840 in
- Length
- 0.4840 in
Description
Indexable Parting and Grooving Insert, Neutral, Max. Grooving Width 0.1180 in, ANSI Code SX-3E300N02-CE4, Chip-Breaker Code CE4
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.