Insert Rhomb Pos With Hole

  • Mfr # 6428177

  • Zoro # G9379727


product price:  $28.49
/ea
Sold in multiples of 10 for $284.90

Key Features

ANSI Number
ADGT1204PER-F56
Workpiece Compatibility
Stainless (M), Steel (P)
Chip-Breaker
Yes
Insert Style
ADGT
Insert Shape
Parallelogram
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6428177
Zoro #
G9379727
UPC #
-
Country of Origin
Germany

Dimensions

Nose Radius
0.031"
Insert Thickness
0.187"
Insert Size
1204
Width
8.40mm
Thickness
0.187 in
Corner Radius
0.80mm
Cutting Edge Length
13.60mm

Details

ANSI Number
ADGT1204PER-F56
Workpiece Compatibility
Stainless (M), Steel (P)
Chip-Breaker
Yes
Insert Style
ADGT
Insert Shape
Parallelogram
Hardened (H) Compatibility
No
Insert Application
Medium
Coating
PVD
Mounting Style
Screw
Steel (P) Compatibility
Yes
Rake
Positive
Cutting Direction
Right Hand
Item
Parallelogram Milling Insert
Cast Iron (K) Compatibility
No
No. of Edges
2
Grade
WSP45S
Lead Angle
15 Degrees
For Use With
Xtra·Tec Milling Cutter
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
ISO Number
ADGT1204PER-F56 WSP45S
Non Ferrous (N) Compatibility
No
Secondary Material Application
Nickel, Titanium
Finish - Machining
TiAlN+Al2O3+Al
Coating Process
PVD
Cutting Application
Medium
Chip-Breaker Code
F56
Primary Material Application ISO Code
M, P, S
Clearance Angle
15 Degrees
Measurement System
Metric
Included Angle
85 Degrees
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Hole Type
Countersink Hole
Secondary Material Application ISO Code
S
Insert Holding Type
Screw
Number of Cutting Edges
2
Wiper Insert
Yes
ANSI Code
ADGT1204PER-F56 WSP45S
Chip-Breaker Style
16 Degrees Chipbreaker Groove
Shape
Parallelogram
Manufacturer Grade
WSP45S
Material - Machining
Carbide

Description

Parallelogram Milling Insert, Positive, ADGT1204PER-F56 WSP45S, F56, 16 Degrees Chipbreaker Groove, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.