Insert Round Pos With Hole

  • Mfr # 6071204

  • Zoro # G9534007


product price:  $14.89
/ea
Sold in multiples of 10 for $148.90

Key Features

Rake
Positive
Steel (P) Compatibility
Yes
ANSI Number
RDMX12T3M0T-A27 WKP25S
Coating
CVD
Insert Size
12T3M0
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6071204
Zoro #
G9534007
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
12T3M0
Nose Radius
0.236"
Insert Thickness
0.156"
Mounting Hole Dia.
4.40mm
Corner Radius
6.00mm
Cutting Edge Length
12.00mm
Thickness
0.156 in
Through Hole Inside Dia.
4.40mm

Details

Rake
Positive
Steel (P) Compatibility
Yes
ANSI Number
RDMX12T3M0T-A27 WKP25S
Coating
CVD
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Cutting Direction
Right Hand
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
Insert Style
RDMX
Workpiece Compatibility
Cast Iron (K), Steel (P)
Mounting Style
Screw Held
For Use With
Walter Tool
Chip-Breaker
Yes
Super Alloy (S) Compatibility
No
Grade
WKP25S
Insert Shape
Round
Inscribed Circle
0.4720 in
Insert Material
Carbide
Item
Round Milling Insert
Insert Application
Roughing
No. of Edges
4
ISO Number
RDMX12T3M0T-A27 WKP25S
Chip-Breaker Code
A27
Number of Cutting Edges
6
Primary Material Application
Cast Iron, Steel
Clearance Angle
15 Degrees
Measurement System
Metric
Cutting Edge
Chamfered
Shape
Round
Manufacturer Grade
WKP25S
Material - Machining
Carbide
Feed Type
High
Chip-Breaker Style
0 Degrees Chipbreaker Groove
Finish - Machining
TiCN+Al2O3+TiCN
Coating Process
CVD
Cutting Application
Milling
Primary Material Application ISO Code
K, P
ANSI Code
RDMX12T3M0T-A27 WKP25S
Insert Holding Type
Screw Held

Description

Round Milling Insert, Inscribed Circle 0.4720 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.