Insert Rhomb Pos With Hole

  • Mfr # 6428236

  • Zoro # G9380122


product price:  $22.15
/ea
Sold in multiples of 10 for $221.50

Key Features

Insert Shape
Parallelogram
For Use With
Xtra·Tec Milling Cutter
Non Ferrous (N) Compatibility
No
Insert Size
120416
Rake
Positive
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6428236
Zoro #
G9380122
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
120416
Insert Thickness
0.187"
Nose Radius
0.063"
Thickness
0.187 in
Corner Radius
1.60mm
Width
8.40mm
Cutting Edge Length
13.60mm

Details

Insert Shape
Parallelogram
For Use With
Xtra·Tec Milling Cutter
Non Ferrous (N) Compatibility
No
Rake
Positive
Steel (P) Compatibility
Yes
Lead Angle
15 Degrees
Item
Parallelogram Milling Insert
Cutting Direction
Right Hand
Hardened (H) Compatibility
No
Insert Application
Medium
Stainless (M) Compatibility
Yes
Chip-Breaker
Yes
ISO Number
ADMT120416R-F56 WSP45S
Coating
PVD
ANSI Number
ADMT120416R-F56
Workpiece Compatibility
Stainless (M), Steel (P)
Insert Style
ADMT
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
No. of Edges
2
Mounting Style
Screw
Grade
WSP45S
Primary Material Application ISO Code
M, P, S
Manufacturer Grade
WSP45S
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Finish - Machining
TiAlN+Al2O3+Al
Insert Holding Type
Screw
Chip-Breaker Code
F56
Clearance Angle
15 Degrees
Shape
Parallelogram
Secondary Material Application
Nickel, Titanium
ANSI Code
ADMT120416R-F56 WSP45S
Hole Type
Countersink Hole
Secondary Material Application ISO Code
S
Chip-Breaker Style
16 Degrees Chipbreaker Groove
Measurement System
Metric
Material - Machining
Carbide
Number of Cutting Edges
2
Cutting Application
Medium
Coating Process
PVD
Included Angle
85 Degrees

Description

Parallelogram Milling Insert, Positive, ADMT120416R-F56 WSP45S, F56, 16 Degrees Chipbreaker Groove, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.