Insert Rhomb Pos With Hole

  • Mfr # 6428180

  • Zoro # G9379754


product price:  $33.15
/ea
Sold in multiples of 10 for $331.50

Key Features

ANSI Number
ADGT160616R-D67
No. of Edges
2
Non Ferrous (N) Compatibility
No
Nose Radius
0.063"
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6428180
Zoro #
G9379754
UPC #
-
Country of Origin
Germany

Dimensions

Nose Radius
0.063"
Insert Thickness
0.242"
Insert Size
160616
Width
10.80mm
Cutting Edge Length
17.50mm
Corner Radius
1.60mm
Thickness
0.242 in

Details

ANSI Number
ADGT160616R-D67
No. of Edges
2
Non Ferrous (N) Compatibility
No
Cutting Direction
Right Hand
Mounting Style
Screw
Lead Angle
15 Degrees
Super Alloy (S) Compatibility
No
Chip-Breaker
Yes
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
For Use With
Xtra·Tec Milling Cutter
Insert Style
ADGT
Coating
PVD
Rake
Positive
Grade
WSP45S
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
Insert Shape
Parallelogram
Workpiece Compatibility
Stainless (M), Steel (P)
Insert Application
Medium
Item
Parallelogram Milling Insert
ISO Number
ADGT160616R-D67 WSP45S
Wiper Insert
Yes
Secondary Material Application
Nickel, Titanium
Chip-Breaker Style
10 Degrees Chipbreaker Groove
Secondary Material Application ISO Code
S
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Shape
Parallelogram
Cutting Application
Medium
Coating Process
PVD
Manufacturer Grade
WSP45S
Measurement System
Metric
Included Angle
85 Degrees
Insert Holding Type
Screw
ANSI Code
ADGT160616R-D67 WSP45S
Clearance Angle
15 Degrees
Material - Machining
Carbide
Chip-Breaker Code
D67
Number of Cutting Edges
2
Hole Type
Countersink Hole
For Toolholder
F4042.B, F4042.T, F4238.B, F4238.H, F4238.N, F4238.S, F4238.T, FR/L726, FR719M
Finish - Machining
TiAlN+Al2O3+Al
Primary Material Application ISO Code
M, P, S

Description

Parallelogram Milling Insert, Positive, ADGT160616R-D67 WSP45S, D67, 10 Degrees Chipbreaker Groove, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.