Insert Rhomb Pos With Hole

  • Mfr # 6428181

  • Zoro # G9379763


product price:  $33.15
/ea
Sold in multiples of 10 for $331.50

Key Features

Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Insert Style
ADGT
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6428181
Zoro #
G9379763
UPC #
-
Country of Origin
Germany

Dimensions

Insert Thickness
0.242"
Nose Radius
0.063"
Insert Size
160616
Cutting Edge Length
17.50mm
Width
10.80mm
Corner Radius
1.60mm
Thickness
0.242 in

Details

Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Insert Style
ADGT
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Coating
PVD
Rake
Positive
Mounting Style
Screw
Item
Parallelogram Milling Insert
ANSI Number
ADGT160616R-F56
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Insert Shape
Parallelogram
Grade
WSP45S
Lead Angle
15 Degrees
Chip-Breaker
Yes
Insert Application
Medium
For Use With
Xtra·Tec Milling Cutter
ISO Number
ADGT160616R-F56 WSP45S
Workpiece Compatibility
Stainless (M), Steel (P)
No. of Edges
2
Primary Material Application ISO Code
M, P, S
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Number of Cutting Edges
2
Secondary Material Application
Nickel, Titanium
Cutting Application
Medium
Included Angle
85 Degrees
Material - Machining
Carbide
Insert Holding Type
Screw
Manufacturer Grade
WSP45S
Chip-Breaker Style
16 Degrees Chipbreaker Groove
ANSI Code
ADGT160616R-F56 WSP45S
Measurement System
Metric
Wiper Insert
Yes
Clearance Angle
15 Degrees
Coating Process
PVD
Shape
Parallelogram
Secondary Material Application ISO Code
S
Chip-Breaker Code
F56
For Toolholder
F4042.B, F4042.T, F4238.B, F4238.H, F4238.N, F4238.S, F4238.T, FR/L726, FR719M
Finish - Machining
TiAlN+Al2O3+Al
Hole Type
Countersink Hole

Description

Parallelogram Milling Insert, Positive, ADGT160616R-F56 WSP45S, F56, 16 Degrees Chipbreaker Groove, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.