Insert Square Neg With Hole

  • Mfr # 6427191

  • Zoro # G9379194


product price:  $27.75
/ea
Sold in multiples of 10 for $277.50

Key Features

Cast Iron (K) Compatibility
No
Insert Thickness
0.242"
Chip-Breaker
Yes
Rake
Negative
Lead Angle
0 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6427191
Zoro #
G9379194
UPC #
-
Country of Origin
Germany

Dimensions

Insert Thickness
0.242"
Nose Radius
0.079"
Insert Size
160620
Cutting Edge Length
16.00mm
Corner Radius
5/64 in
Thickness
0.242 in

Details

Cast Iron (K) Compatibility
No
Chip-Breaker
Yes
Rake
Negative
Lead Angle
0 Degrees
Stainless (M) Compatibility
Yes
Coating
PVD
Insert Style
SNMX
ISO Number
SNMX160620-F57 WSP45S
For Use With
F2010 Face Milll
Super Alloy (S) Compatibility
No
Mounting Style
Screw
Item
Square Milling Insert
No. of Edges
8
Workpiece Compatibility
Stainless (M), Steel (P)
Grade
WSP45S
Cutting Direction
Neutral
ANSI Number
SNMX160620-F57
Insert Application
Medium
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Insert Shape
Square
Inscribed Circle
5/8 in
Chip-Breaker Code
F57
Measurement System
Metric
Manufacturer Grade
WSP45S
Coating Process
PVD
ANSI Code
SNMX160620-F57 WSP45S
Cutting Application
Milling
Clearance Angle
0 Degrees
Shape
Square
Finish - Machining
TiAlN+Al2O3+Al
Insert Holding Type
Screw
Number of Cutting Edges
4
Primary Material Application ISO Code
M, P, S
Chip-Breaker Style
16 Degrees Chipbreaker Groove
Material - Machining
Carbide
Included Angle
90 Degrees
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium

Description

Square Milling Insert, Inscribed Circle 5/8 in, Rake Negative

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.