Insert Rhomb Pos With Hole

  • Mfr # 6428289

  • Zoro # G9380323


product price:  $28.15
/ea
Sold in multiples of 10 for $281.50

Key Features

Nose Radius
0.047"
Workpiece Compatibility
Stainless (M), Steel (P)
Steel (P) Compatibility
Yes
Rake
Positive
ANSI Number
ADMT180712R-D56
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6428289
Zoro #
G9380323
UPC #
-
Country of Origin
Germany

Dimensions

Nose Radius
0.047"
Insert Thickness
0.276"
Insert Size
180712
Thickness
0.276 in
Corner Radius
1.20mm
Cutting Edge Length
19.00mm
Width
14.50mm

Details

Workpiece Compatibility
Stainless (M), Steel (P)
Steel (P) Compatibility
Yes
Rake
Positive
ANSI Number
ADMT180712R-D56
Coating
PVD
Mounting Style
Screw
Lead Angle
15 Degrees
ISO Number
ADMT180712R-D56 WSP45S
Insert Application
Medium
Insert Style
ADMT
Grade
WSP45S
Cutting Direction
Right Hand
For Use With
Xtra·Tec Milling Cutter
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Item
Parallelogram Milling Insert
Chip-Breaker
Yes
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
No. of Edges
2
Insert Shape
Parallelogram
Secondary Material Application ISO Code
S
Included Angle
85 Degrees
Manufacturer Grade
WSP45S
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
ANSI Code
ADMT180712R-D56 WSP45S
Material - Machining
Carbide
Primary Material Application ISO Code
M, P, S
Clearance Angle
15 Degrees
Chip-Breaker Style
10 Degrees Chipbreaker Groove
Secondary Material Application
Nickel, Titanium
Chip-Breaker Code
D56
Coating Process
PVD
Cutting Application
Medium
Shape
Parallelogram
Number of Cutting Edges
2
Insert Holding Type
Screw
Measurement System
Metric
Hole Type
Countersink Hole
Finish - Machining
TiAlN+Al2O3+Al
Feed Type
High

Description

Parallelogram Milling Insert, Positive, ADMT180712R-D56 WSP45S, D56, 10 Degrees Chipbreaker Groove, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.