Insert Rhomb Pos With Hole

  • Mfr # 6428274

  • Zoro # G9380174


product price:  $25.39
/ea
Sold in multiples of 10 for $253.90

Key Features

Rake
Positive
Insert Application
Medium
Super Alloy (S) Compatibility
No
Insert Shape
Parallelogram
Mounting Style
Screw
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6428274
Zoro #
G9380174
UPC #
-
Country of Origin
Germany

Dimensions

Insert Thickness
0.187"
Insert Size
160608
Nose Radius
0.031"
Thickness
0.187 in
Corner Radius
0.80mm
Cutting Edge Length
17.50mm
Width
10.80mm

Details

Rake
Positive
Insert Application
Medium
Super Alloy (S) Compatibility
No
Insert Shape
Parallelogram
Mounting Style
Screw
Coating
PVD
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
Chip-Breaker
Yes
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Item
Parallelogram Milling Insert
ANSI Number
ADMT160608L-F56
Insert Style
ADMT
Cutting Direction
Left Hand
ISO Number
ADMT160608L-F56 WSP45S
Lead Angle
15 Degrees
Grade
WSP45S
For Use With
Xtra·Tec Milling Cutter
No. of Edges
2
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Insert Holding Type
Screw
Included Angle
85 Degrees
Shape
Parallelogram
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Chip-Breaker Style
16 Degrees Chipbreaker Groove
Chip-Breaker Code
F56
ANSI Code
ADMT160608L-F56 WSP45S
Cutting Application
Medium
Measurement System
Metric
Material - Machining
Carbide
Coating Process
PVD
Primary Material Application ISO Code
M, P, S
Secondary Material Application ISO Code
S
Manufacturer Grade
WSP45S
Secondary Material Application
Nickel, Titanium
Finish - Machining
TiAlN+Al2O3+Al
Number of Cutting Edges
2
Clearance Angle
15 Degrees
Hole Type
Countersink Hole

Description

Parallelogram Milling Insert, Positive, ADMT160608L-F56 WSP45S, F56, 16 Degrees Chipbreaker Groove, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.