Insert Round Pos With Hole

  • Mfr # 5918029

  • Zoro # G9534131


product price:  $14.59
/ea
Sold in multiples of 10 for $145.90

Key Features

Coating
CVD
Insert Size
10T3M0
Rake
Positive
ANSI Number
RDMT10T3M0-D57 WKP35S
Grade
WKP35S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5918029
Zoro #
G9534131
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
10T3M0
Insert Thickness
0.156"
Nose Radius
0.197"
Mounting Hole Dia.
4.40mm
Through Hole Inside Dia.
4.40mm
Corner Radius
5.00mm
Cutting Edge Length
10.00mm
Thickness
0.156 in

Details

Coating
CVD
Rake
Positive
ANSI Number
RDMT10T3M0-D57 WKP35S
Grade
WKP35S
Cast Iron (K) Compatibility
Yes
Insert Application
Medium
Cutting Direction
Right Hand
Steel (P) Compatibility
Yes
Mounting Style
Screw Held
Insert Style
RDMT
Insert Material
Carbide
Workpiece Compatibility
Cast Iron (K), Steel (P)
Insert Shape
Round
Item
Round Milling Insert
No. of Edges
4
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Chip-Breaker
Yes
Inscribed Circle
0.3940 in
For Use With
Walter Tool
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
ISO Number
RDMT10T3M0-D57 WKP35S
Finish - Machining
TiCN+Al2O3+TiCN
Measurement System
Metric
Number of Cutting Edges
4
Primary Material Application
Cast Iron, Steel
Chip-Breaker Code
D57
Primary Material Application ISO Code
K, P
Coating Process
CVD
Material - Machining
Carbide
Manufacturer Grade
WKP35S
Cutting Application
Milling
Insert Holding Type
Screw Held
Hole Type
Countersink Hole
Shape
Round
ANSI Code
RDMT10T3M0-D57 WKP35S
Chip-Breaker Style
10 Degrees Chipbreaker Groove
Clearance Angle
15 Degrees

Description

Round Milling Insert, Inscribed Circle 0.3940 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.