Insert Round Pos With Hole

  • Mfr # 5888054

  • Zoro # G9533806


product price:  $12.65
/ea
Sold in multiples of 10 for $126.50

Key Features

Insert Material
Carbide
Cast Iron (K) Compatibility
Yes
Nose Radius
0.197"
Cutting Direction
Right Hand
Insert Application
Medium
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5888054
Zoro #
G9533806
UPC #
-
Country of Origin
Germany

Dimensions

Nose Radius
0.197"
Insert Thickness
0.156"
Insert Size
10T3M0
Mounting Hole Dia.
4.40mm
Cutting Edge Length
10.00mm
Through Hole Inside Dia.
4.40mm
Corner Radius
5.00mm
Thickness
0.156 in

Details

Insert Material
Carbide
Cast Iron (K) Compatibility
Yes
Cutting Direction
Right Hand
Insert Application
Medium
Rake
Positive
Chip-Breaker
Yes
No. of Edges
4
Steel (P) Compatibility
Yes
Inscribed Circle
0.3940 in
Stainless (M) Compatibility
No
Grade
WKP35S
For Use With
F2334 Milling Insert
Workpiece Compatibility
Cast Iron (K), Steel (P)
ANSI Number
ROMX10T3M0-D57 WKP35S
Insert Shape
Round
Item
Round Milling Insert
Non Ferrous (N) Compatibility
No
Mounting Style
Screw Held
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Coating
CVD
Insert Style
ROMX
ISO Number
ROMX10T3M0-D57 WKP35S
Number of Cutting Edges
4
Coating Process
CVD
Measurement System
Metric
Chip-Breaker Style
10 Degrees Chipbreaker Groove
Material - Machining
Carbide
ANSI Code
ROMX10T3M0-D57 WKP35S
Cutting Application
Milling
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
Clearance Angle
11 Degrees
Manufacturer Grade
WKP35S
Chip-Breaker Code
D57
Shape
Round
Insert Holding Type
Screw Held
Finish - Machining
TiCN+Al2O3+TiCN

Description

Round Milling Insert, Inscribed Circle 0.3940 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.