Insert Round Pos With Hole

  • Mfr # 6071158

  • Zoro # G9534156


product price:  $15.15
/ea
Sold in multiples of 10 for $151.50

Key Features

No. of Edges
4
Nose Radius
0.197"
ANSI Number
RDMT10T3M0-D57 WKP25S
Chip-Breaker
Yes
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6071158
Zoro #
G9534156
UPC #
-
Country of Origin
Germany

Dimensions

Nose Radius
0.197"
Insert Size
10T3M0
Insert Thickness
0.156"
Mounting Hole Dia.
4.40mm
Corner Radius
5.00mm
Thickness
0.156 in
Cutting Edge Length
10.00mm
Through Hole Inside Dia.
4.40mm

Details

No. of Edges
4
ANSI Number
RDMT10T3M0-D57 WKP25S
Chip-Breaker
Yes
Cutting Direction
Right Hand
Inscribed Circle
0.3940 in
Coating
CVD
Hardened (H) Compatibility
No
Insert Style
RDMT
Non Ferrous (N) Compatibility
No
Insert Application
Medium
Insert Material
Carbide
Stainless (M) Compatibility
No
Item
Round Milling Insert
Steel (P) Compatibility
Yes
Mounting Style
Screw Held
Workpiece Compatibility
Cast Iron (K), Steel (P)
Grade
WKP25S
Insert Shape
Round
Cast Iron (K) Compatibility
Yes
Rake
Positive
For Use With
Walter Tool
Super Alloy (S) Compatibility
No
ISO Number
RDMT10T3M0-D57 WKP25S
Shape
Round
Cutting Application
Milling
Clearance Angle
15 Degrees
Manufacturer Grade
WKP25S
Insert Holding Type
Screw Held
Chip-Breaker Style
10 Degrees Chipbreaker Groove
Chip-Breaker Code
D57
Hole Type
Countersink Hole
Primary Material Application
Cast Iron, Steel
Material - Machining
Carbide
ANSI Code
RDMT10T3M0-D57 WKP25S
Primary Material Application ISO Code
K, P
Finish - Machining
TiCN+Al2O3+TiCN
Number of Cutting Edges
4
Measurement System
Metric
Coating Process
CVD

Description

Round Milling Insert, Inscribed Circle 0.3940 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.