Insert Round Pos With Hole

  • Mfr # 5918056

  • Zoro # G9534043


product price:  $14.89
/ea
Sold in multiples of 10 for $148.90

Key Features

Coating
CVD
Cutting Direction
Right Hand
Insert Style
RDMW
Grade
WKP35S
Steel (P) Compatibility
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5918056
Zoro #
G9534043
UPC #
-
Country of Origin
Germany

Dimensions

Nose Radius
0.236"
Insert Size
1204M0
Insert Thickness
0.187"
Mounting Hole Dia.
4.40mm
Cutting Edge Length
12.00mm
Through Hole Inside Dia.
4.40mm
Corner Radius
6.00mm
Thickness
0.187 in

Details

Coating
CVD
Cutting Direction
Right Hand
Insert Style
RDMW
Grade
WKP35S
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Chip-Breaker
Yes
Non Ferrous (N) Compatibility
No
For Use With
Walter Tool
Rake
Positive
No. of Edges
4
Workpiece Compatibility
Cast Iron (K), Steel (P)
ANSI Number
RDMW1204M0T-A27 WKP35S
Insert Shape
Round
Insert Material
Carbide
Inscribed Circle
0.4720 in
Insert Application
Roughing
Hardened (H) Compatibility
No
Mounting Style
Screw Held
Stainless (M) Compatibility
No
Item
Round Milling Insert
Super Alloy (S) Compatibility
No
ISO Number
RDMW1204M0T-A27 WKP35S
Coating Process
CVD
ANSI Code
RDMW1204M0T-A27 WKP35S
Cutting Edge
Chamfered
Measurement System
Metric
Primary Material Application
Cast Iron, Steel
Chip-Breaker Style
0 Degrees Chipbreaker Groove
Feed Type
High
Shape
Round
Clearance Angle
15 Degrees
Primary Material Application ISO Code
K, P
Number of Cutting Edges
6
Hole Type
Countersink Hole
Chip-Breaker Code
A27
Manufacturer Grade
WKP35S
Insert Holding Type
Screw Held
Finish - Machining
TiCN+Al2O3+TiCN
Cutting Application
Milling
Material - Machining
Carbide

Description

Round Milling Insert, Inscribed Circle 0.4720 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.