Insert Rhomb Pos With Hole

  • Mfr # 6428185

  • Zoro # G9379797


product price:  $32.85
/ea
Sold in multiples of 10 for $328.50

Key Features

Chip-Breaker
Yes
Steel (P) Compatibility
Yes
Coating
PVD
Insert Shape
Parallelogram
Super Alloy (S) Compatibility
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6428185
Zoro #
G9379797
UPC #
-
Country of Origin
Germany

Dimensions

Nose Radius
0.126"
Insert Thickness
0.242"
Insert Size
160632
Cutting Edge Length
17.50mm
Corner Radius
3.20mm
Thickness
0.242 in
Width
10.80mm

Details

Chip-Breaker
Yes
Steel (P) Compatibility
Yes
Coating
PVD
Insert Shape
Parallelogram
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Grade
WSP45S
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
ANSI Number
ADGT160632R-F56
Item
Parallelogram Milling Insert
For Use With
Xtra·Tec Milling Cutter
Insert Application
Medium
Cutting Direction
Right Hand
ISO Number
ADGT160632R-F56 WSP45S
No. of Edges
2
Lead Angle
15 Degrees
Mounting Style
Screw
Insert Style
ADGT
Rake
Positive
Secondary Material Application ISO Code
S
Manufacturer Grade
WSP45S
ANSI Code
ADGT160632R-F56 WSP45S
Chip-Breaker Code
F56
Chip-Breaker Style
16 Degrees Chipbreaker Groove
Coating Process
PVD
Wiper Insert
Yes
Hole Type
Countersink Hole
Number of Cutting Edges
2
Included Angle
85 Degrees
Material - Machining
Carbide
Primary Material Application ISO Code
M, P, S
Measurement System
Metric
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Clearance Angle
15 Degrees
Cutting Application
Medium
Insert Holding Type
Screw
For Toolholder
F4042.B, F4042.T, F4238.B, F4238.H, F4238.N, F4238.S, F4238.T, FR/L726, FR719M
Shape
Parallelogram
Finish - Machining
TiAlN+Al2O3+Al
Secondary Material Application
Nickel, Titanium

Description

Parallelogram Milling Insert, Positive, ADGT160632R-F56 WSP45S, F56, 16 Degrees Chipbreaker Groove, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.