Insert Rhomb Pos With Hole

  • Mfr # 6428008

  • Zoro # G9379684


product price:  $28.49
/ea
Sold in multiples of 10 for $284.90

Key Features

Mounting Style
Screw
Hardened (H) Compatibility
No
Rake
Positive
Non Ferrous (N) Compatibility
No
No. of Edges
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6428008
Zoro #
G9379684
UPC #
-
Country of Origin
Germany

Dimensions

Insert Thickness
0.187"
Insert Size
120440
Nose Radius
0.157"
Width
8.40mm
Corner Radius
4.00mm
Cutting Edge Length
13.60mm
Thickness
0.187 in

Details

Mounting Style
Screw
Hardened (H) Compatibility
No
Rake
Positive
Item
Parallelogram Milling Insert
Non Ferrous (N) Compatibility
No
No. of Edges
2
Insert Application
Medium
Cast Iron (K) Compatibility
No
Lead Angle
15 Degrees
Insert Style
ADGT
Grade
WSP45S
Cutting Direction
Right Hand
ANSI Number
ADGT120440R-F56
ISO Number
ADGT120440R-F56 WSP45S
Steel (P) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P)
For Use With
Xtra·Tec Milling Cutter
Coating
PVD
Insert Shape
Parallelogram
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
Chip-Breaker
Yes
Secondary Material Application ISO Code
S
Manufacturer Grade
WSP45S
Insert Holding Type
Screw
Hole Type
Countersink Hole
Clearance Angle
15 Degrees
Material - Machining
Carbide
ANSI Code
ADGT120440R-F56 WSP45S
Finish - Machining
TiAlN+Al2O3+Al
Shape
Parallelogram
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Wiper Insert
Yes
Chip-Breaker Style
16 Degrees Chipbreaker Groove
Primary Material Application ISO Code
M, P, S
Number of Cutting Edges
2
Chip-Breaker Code
F56
For Toolholder
F4042.B, F4042.T, F4042.W, F4042.Z, F4138.B, F4138.H, F4138.N, F4138.S, F4138.T, F4138.W, FR/L725, FR718M
Coating Process
PVD
Secondary Material Application
Nickel, Titanium
Measurement System
Metric
Included Angle
85 Degrees
Cutting Application
Medium

Description

Parallelogram Milling Insert, Positive, ADGT120440R-F56 WSP45S, F56, 16 Degrees Chipbreaker Groove, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.