Insert Square Neg With Hole

  • Mfr # 6427174

  • Zoro # G9379167


product price:  $21.55
/ea
Sold in multiples of 10 for $215.50

Key Features

Workpiece Compatibility
Stainless (M), Steel (P)
Insert Application
Medium
ISO Number
SNMX120512-F57 WSP45S
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6427174
Zoro #
G9379167
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
120512
Nose Radius
0.047"
Insert Thickness
0.252"
Thickness
0.252 in
Corner Radius
3/64 in
Cutting Edge Length
12.70mm

Details

Workpiece Compatibility
Stainless (M), Steel (P)
Insert Application
Medium
ISO Number
SNMX120512-F57 WSP45S
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Lead Angle
0 Degrees
Coating
PVD
Insert Style
SNMX
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Rake
Negative
No. of Edges
8
ANSI Number
SNMX120512-F57
Item
Square Milling Insert
For Use With
F2010 Face Milll
Super Alloy (S) Compatibility
No
Grade
WSP45S
Insert Shape
Square
Chip-Breaker
Yes
Non Ferrous (N) Compatibility
No
Mounting Style
Screw
Cast Iron (K) Compatibility
No
Inscribed Circle
1/2 in
Coating Process
PVD
Measurement System
Metric
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Chip-Breaker Style
16 Degrees Chipbreaker Groove
Finish - Machining
TiAlN+Al2O3+Al
Chip-Breaker Code
F57
Manufacturer Grade
WSP45S
Material - Machining
Carbide
Insert Holding Type
Screw
Included Angle
90 Degrees
Shape
Square
Clearance Angle
0 Degrees
Cutting Application
Milling
ANSI Code
SNMX120512-F57 WSP45S
Primary Material Application ISO Code
M, P, S
Number of Cutting Edges
4

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake Negative

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.