Shop WALTER
See all product information
Create Account
Marking & Etch Kit, 15.6 x 19.2 x 7.1 In
- Mfr # 54B081
- Zoro # G7615614
product price:Â
$
3,701.99
/ea
Free Shipping & Returns
Key Features
For Use With
Mfg No. 54D050, 54D114, 54D214
Application
Marks and etches stainless steel and aluminum
Material
Stainless Steel
Includes
(20) Marking Pads, (5) O-Ring, Allen Key, Black Cable and Graphite Insert, Etching Solution 100 ml Squeeze Bottle for White Etching (DC Mode), Marking Solution 100 ml Squeeze Bottle for Black Marking (AC Mode), Marking Wand, Thermo Printer and Roll of Stencil Paper
Size
15.6 in x 19.2 in x 7.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 54B081
- Zoro #
- G7615614
- UPC #
- 662980806852
- Country of Origin
- Italy
- Item
- Surfox Pro Marking Kit with Stencil Printer
- For Use With
- Mfg No. 54D050, 54D114, 54D214
- Application
- Marks and etches stainless steel and aluminum
- Material
- Stainless Steel
- Includes
- (20) Marking Pads, (5) O-Ring, Allen Key, Black Cable and Graphite Insert, Etching Solution 100 ml Squeeze Bottle for White Etching (DC Mode), Marking Solution 100 ml Squeeze Bottle for Black Marking (AC Mode), Marking Wand, Thermo Printer and Roll of Stencil Paper
- Features
- Compatible with permanent and disposable stencils
- Series
- Surfox
- Compatible with Manufacturer Model Number
- 54D050, 54D114, 54D214
- Product Type
- Pro Marking Kit with Stencil Printer
- Compatible Material Type
- Stainless Steel
- Process
- Fast and Simple Electrochemical
- Compatible Manufacturer Part Number
- 54D050, 54D114, 54D214
- Compatible Manufacturer Model Number
- 54D050, 54D114, 54D214
- For Use With Mfr. Model Number
- 54D050, 54D114, 54D214
- Compatible with Manufacturer Model No.
- 54D050, 54D114, 54D214
- Compatible with Mfr. Model No.
- 54D050, 54D114, 54D214
- For Use with Mfr Model Number
- 54D050, 54D114, 54D214
- Compatible Pump Manufacturer Part Number
- 54D050, 54D114, 54D214
- Compatible Mfr. Model Number
- 54D050, 54D114, 54D214
- For Manufacturer Part Number
- 54D050, 54D114, 54D214
- Compatible with Mfr. Model Number
- 54D050, 54D114, 54D214
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Size
- 15.6 in x 19.2 in x 7.1 in
Description
Surfox Pro Marking Kit with Stencil Printer, Product Type Pro Marking Kit with Stencil Printer, Compatible with Manufacturer Model Number 54D050, 54D114, 54D214, Includes (20) Marking Pads, (5) O-Ring, Allen Key, Black Cable and Graphite Insert, Etching Solution 100 ml Squeeze Bottle for White Etching (DC Mode), Marking Solution 100 ml Squeeze Bottle for Black Marking (AC Mode), Marking Wand, Thermo Printer and Roll of Stencil Paper, Series Surfox, Compatible Material Type Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.