Marking Insert, 0.4 in W, 114.8 ft L
- Mfr # 54B088
- Zoro # G4994543
product price:Â
$
140.99
/ea
Free Shipping & Returns
Key Features
For Use With
Mfg No. 54B080, 54B081
Application
Used With The SURFOX System For Permanently Marking or Etching Stainless Steel
Material
Stainless Steel
Size
1.38 in x 0.39 in
Overall Length
114.8 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 54B088
- Zoro #
- G4994543
- UPC #
- 662980716229
- Country of Origin
- Italy
Dimensions
- Size
- 1.38 in x 0.39 in
- Overall Length
- 114.8 ft
- Overall Width
- 0.4 in
- Wire Rope Length
- 114.8 ft
- Length
- 114.8 ft
Details
- Item
- Marking Insert
- For Use With
- Mfg No. 54B080, 54B081
- Application
- Used With The SURFOX System For Permanently Marking or Etching Stainless Steel
- Material
- Stainless Steel
- Process
- For Permanently Marking or Etching
- Compatible with Manufacturer Model Number
- 54B080, 54B081
- Product Type
- Graphite Marking Insert
- Compatible Material Type
- Stainless Steel
- Compatible Manufacturer Part Number
- 54B080, 54B081
- Compatible Manufacturer Model Number
- 54B080, 54B081
- For Use With Mfr. Model Number
- 54B080, 54B081
- Compatible with Manufacturer Model No.
- 54B080, 54B081
- Compatible with Mfr. Model No.
- 54B080, 54B081
- For Use with Mfr Model Number
- 54B080, 54B081
- Compatible Pump Manufacturer Part Number
- 54B080, 54B081
- Compatible Mfr. Model Number
- 54B080, 54B081
- For Manufacturer Part Number
- 54B080, 54B081
- Compatible with Mfr. Model Number
- 54B080, 54B081
- Shell Material
- Stainless Steel
Description
Marking Insert, Product Type Graphite Marking Insert, Compatible with Manufacturer Model Number 54B080, 54B081, Overall Length 114.8 ft, Overall Width 0.4 in, Compatible Material Type Stainless Steel, Compatible with Grainger Part Number 54B081, Material Stainless Steel, Process For Permanently Marking or Etching
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.