Shop WALTER

Neutralizing Solution, 208 L, Carboy

  • Mfr # 54A028
  • Zoro # G9890185

product price: 
$
632.99
/ea
Additional $240.00 delivery surcharge applies per item.
See details

Key Features

For Use With
Mfr. No. 54D050, 54D114, 54D214
Application
Neutralize Surfox-T and Surfox-G acid
Size
55 gal
Features
Neutralizes Acidic Solutions, VOC Free and Non-Flammable
Product Type
Neutralizing Solution
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
54A028
Zoro #
G9890185
UPC #
662980388426
Country of Origin
Canada
Item
Neutralizing Solution
For Use With
Mfr. No. 54D050, 54D114, 54D214
Application
Neutralize Surfox-T and Surfox-G acid
Features
Neutralizes Acidic Solutions, VOC Free and Non-Flammable
Product Type
Neutralizing Solution
pH (Minimum)
12.3 pH
Cleaning Functions
Prevents the Formation of Salt Deposits (Hazy White Discoloration) Around Welds Cleaned with Surfox
Standards
NSF A1, Registration No. 142985
pH (Maximum)
12.9 pH
Agent Color
Clear
Compatible with Manufacturer Model Number
54D050
Container Capacity
208 L
Form
Liquid
VOC Content
0 %
Process
Cleaning and Neutralizing Formula
Container Type
Carboy
Compatible Material Type
Aluminum, Stainless Steel, Titanium
Compatible Manufacturer Part Number
54D050
Compatible Manufacturer Model Number
54D050
For Use With Mfr. Model Number
54D050
Compatible with Manufacturer Model No.
54D050
Compatible with Mfr. Model No.
54D050
For Use with Mfr Model Number
54D050
Compatible Pump Manufacturer Part Number
54D050
Compatible Mfr. Model Number
54D050
Color
Clear
For Manufacturer Part Number
54D050
Compatible with Mfr. Model Number
54D050

Dimensions

Size
55 gal
Fits Chest Size
Neutralizes Acidic Solutions, VOC Free and Non-Flammable

Description

Neutralizing Solution, Product Type Neutralizing Solution, Container Capacity 208 L, Container Type Carboy, Standards NSF A1, Registration No. 142985, Agent Color Clear, Cleaning Functions Prevents the Formation of Salt Deposits (Hazy White Discoloration) Around Welds Cleaned with Surfox, Compatible Material Type Aluminum, Stainless Steel, Titanium, Compatible with Manufacturer Model Number 54D050, Features Neutralizes Acidic Solutions, VOC Free and Non-Flammable, Form Liquid

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.