Shop WALTER

Weld Cleaning Electrolyte, 1.5L, Bottle

  • Mfr # 54A065
  • Zoro # G7546296

product price: 
$
49.79
/ea

Key Features

For Use With
Mfr. No. 54D114, 54D214
Application
Cleaning TIG welds, removing discoloration
Features
Less Fumes, Lower Environmental Impact, Non-Corrosive Formula, NSF Registered, Safe, pH Neutral Solution, Salt Based Technology
Includes
50.7 oz Bottle of Surfox-G Weld Cleaning Electrolyte
Size
50.7 oz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
54A065
Zoro #
G7546296
UPC #
662980324400
Country of Origin
Canada
Item
Ph Neutral Weld Cleaning Electrolyte
For Use With
Mfr. No. 54D114, 54D214
Application
Cleaning TIG welds, removing discoloration
Features
Less Fumes, Lower Environmental Impact, Non-Corrosive Formula, NSF Registered, Safe, pH Neutral Solution, Salt Based Technology
Includes
50.7 oz Bottle of Surfox-G Weld Cleaning Electrolyte
Standards
NSF Registered
Compatible with Manufacturer Model Number
54D114
Product Type
pH-Neutral Weld Cleaning Electrolyte Solution
Container Capacity
1.5 L
Chemical Base
Sodium Phosphate, Tribasic
Cleaning Functions
Instant Cleaning of Weld Discoloration
pH (Minimum)
6 pH
pH (Maximum)
7 pH
VOC Content
0 %
Agent Color
Clear
Form
Liquid
Process
Electrochemical Cleaning of Tig Welds
Compatible Material Type
Aluminum, Stainless Steel
Series
Surfox-G
Container Type
Bottle
Compatible Manufacturer Part Number
54D114
Compatible Manufacturer Model Number
54D114
For Use With Mfr. Model Number
54D114
Compatible with Manufacturer Model No.
54D114
Compatible with Mfr. Model No.
54D114
For Use with Mfr Model Number
54D114
Compatible Pump Manufacturer Part Number
54D114
Compatible Mfr. Model Number
54D114
Color
Clear
For Manufacturer Part Number
54D114
Compatible with Mfr. Model Number
54D114

Dimensions

Size
50.7 oz
Fits Chest Size
Less Fumes, Lower Environmental Impact, Non-Corrosive Formula, NSF Registered, Safe, pH Neutral Solution, Salt Based Technology

Description

Ph Neutral Weld Cleaning Electrolyte, Product Type pH-Neutral Weld Cleaning Electrolyte Solution, Container Capacity 1.5 L, Container Type Bottle, Series Surfox-G, Standards NSF Registered, Agent Color Clear, Chemical Base Sodium Phosphate, Tribasic, Cleaning Functions Instant Cleaning of Weld Discoloration, Compatible Material Type Aluminum, Stainless Steel, Compatible with Manufacturer Model Number 54D114

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.