Shop WALTER
See all product information
Create Account
Carbon Brush and Wand, 14.5 x 13 x 4.8 In
- Mfr # 54B133
- Zoro # G5054366
product price:Â
$
1,190.99
/ea
Free Shipping & Returns
Key Features
For Use With
Mfg No. 54D114, 54D214
Application
Used with SURFOX system for cleaning weld discoloration on stainless steel
Material
Stainless Steel
Size
14.5 in x 13 in x 4.8 in
Includes
100 ml Cartridge of SURFOX-H, (2) Carbon Fiber Brushes, Carrying Case, Mini-Wand with Cable and Holder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 54B133
- Zoro #
- G5054366
- UPC #
- 662980117576
- Country of Origin
- Italy
- Item
- Carbon Fiber Brush And Wand Attachment
- For Use With
- Mfg No. 54D114, 54D214
- Application
- Used with SURFOX system for cleaning weld discoloration on stainless steel
- Material
- Stainless Steel
- Includes
- 100 ml Cartridge of SURFOX-H, (2) Carbon Fiber Brushes, Carrying Case, Mini-Wand with Cable and Holder
- Standards
- ASTM A967, NSF Registered
- Process
- For Permanently Marking or Etching
- Compatible with Manufacturer Model Number
- 54D114, 54D214
- Compatible Material Type
- Stainless Steel
- Product Type
- Micro-Wand Kit with Carbon Brush
- Compatible Manufacturer Part Number
- 54D114, 54D214
- Compatible Manufacturer Model Number
- 54D114, 54D214
- For Use With Mfr. Model Number
- 54D114, 54D214
- Compatible with Manufacturer Model No.
- 54D114, 54D214
- Compatible with Mfr. Model No.
- 54D114, 54D214
- For Use with Mfr Model Number
- 54D114, 54D214
- Compatible Pump Manufacturer Part Number
- 54D114, 54D214
- Compatible Mfr. Model Number
- 54D114, 54D214
- For Manufacturer Part Number
- 54D114, 54D214
- Compatible with Mfr. Model Number
- 54D114, 54D214
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Size
- 14.5 in x 13 in x 4.8 in
Description
Carbon Fiber Brush And Wand Attachment, Product Type Micro-Wand Kit with Carbon Brush, Compatible with Manufacturer Model Number 54D114, 54D214, Includes 100 ml Cartridge of SURFOX-H, (2) Carbon Fiber Brushes, Carrying Case, Mini-Wand with Cable and Holder, Compatible Material Type Stainless Steel, Compatible Grainger Part Number 38Y304, Material Stainless Steel, Process For Permanently Marking or Etching, Standards ASTM A967, NSF Registered
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.