Shop WALTER
See all product information
Create Account
Milling Insert, Square, Positive, 15 Degrees, SDMW, WKP35G
- Mfr # 7182176
- Zoro # G2911720
product price:Â
$
19.99
/ea
Sold in multiples of 10 for
$199.90
Key Features
Insert Style
SDMW
Insert Size
09T3
Corner Radius
0.0120 in
Chip-Breaker
Yes
Rake
Positive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7182176
- Zoro #
- G2911720
- UPC #
- -
- Country of Origin
- Germany
- Item
- Square Milling Insert
- Insert Style
- SDMW
- Chip-Breaker
- Yes
- Rake
- Positive
- Inscribed Circle
- 3/8 in
- ISO Number
- SDMW09T3AZN-A57
- Number of Cutting Edges
- 4
- Measurement System
- Fractional Inch
- Chip-Breaker Code
- A57
- Hole Type
- With Hole
- Manufacturer Grade
- WKP35G
- Shape
- Square
- ANSI Code
- SDMW09T3AZN-A57
- Finish - Machining
- TiAlN+TiN
- Clearance Angle
- 15 Degrees
Dimensions
- Insert Size
- 09T3
- Corner Radius
- 0.0120 in
- Thickness
- 5/32 in
- Cutting Edge Length
- 9.52mm
Description
Square Milling Insert, Inscribed Circle 3/8 in, Rake Positive
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.