Diamond Turning Insert, Diamond, 4, CCGW, 2, PCD

  • Mfr # 6674531
  • Zoro # G4876693
product price: 
$
110.99
/ea
Sold in multiples of 2 for $221.98
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
CCGW
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6674531
Zoro #
G4876693
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGW
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WDN10
Insert Material
PCD
Insert Application
Finishing
Rake
Positive
ISO Number
CCGW120408FS-1
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Nonferrous (N)
No. of Edges
1
Non Ferrous (N) Compatibility
Yes
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
No
ANSI Number
CCGW432FS-1 WDN10
Super Alloy (S) Compatibility
No
Coating
Uncoated
Mounting Style
Screw
Stainless (M) Compatibility
No
Relief Angle
7 Degrees
Cutting Direction
Neutral
Number of Cutting Edges
1
Clearance Angle
7 Degrees
ANSI Code
CCGW432FS-1
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Chip-Breaker Code
FS-1
Cutting Application
Turning
Manufacturer Grade
WDN10
Included Angle
80 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application ISO Code
N
Shape
Rhombic
Measurement System
Fractional Inch
Material - Machining
Polycrystalline Diamond
Material
PCD

Dimensions

Insert Size
432
Corner Radius
1/32 in
Insert Thickness
0.1880"
Nose Radius
0.031"
Mounting Hole Dia.
0.217"
Depth of Cut
0.10 to 3.50mm
Cutting Edge Length
12.90mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code FS-1, Inscribed Circle 1/2 in, ANSI Code CCGW432FS-1, Clearance Angle 7 Degrees

Ratings & reviews