Triangle Turning Insert, Triangle, 3/8 in, TNMG, 1.2 mm, Carbide

  • Mfr # 6944689
  • Zoro # G7940731
product price: 
$
17.39
/ea
Sold in multiples of 10 for $173.90

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Insert Size
333
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6944689
Zoro #
G7940731
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
333
Corner Radius
1.2 mm
Insert Thickness
0.1880"
Mounting Hole Dia.
0.150"
Nose Radius
0.0470"
Cutting Edge Length
16.5 mm
Depth of Cut
1.50 mm to 4.00 mm
Through Hole Inside Dia.
3.81 mm
Thickness
4.76 mm

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WMP20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TNMG160412-RM5 WMP20S
Hardened (H) Compatibility
No
Cutting Direction
Neutral
ANSI Number
TNMG332
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
Yes
Coating
CVD
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Mounting Style
Clamp
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Non Ferrous (N) Compatibility
No
No. of Edges
3
Stainless (M) Compatibility
Yes
Relief Angle
0 Degrees
ANSI Code
TNMG333-RM5 WMP20S
Number of Cutting Edges
3
Clearance Angle
0 Degrees
Included Angle
60 Degrees
Finish - Machining
TiCN+Al2O3+TiCN
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
M, P
Measurement System
Metric
Material - Machining
Carbide
Shape
Triangle
Coating Process
CVD
Manufacturer Grade
WMP20S
Primary Material Application
Stainless Steel, Steel
Chip-Breaker Code
RM5
Cutting Application
Turning
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code RM5, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews