Octagon ODMW Carbide

  • Mfr # 6069407
  • Zoro # G8374082
product price: 
$
19.39
/ea
Sold in multiples of 10 for $193.90

Key Features

Insert Style
ODMW
Insert Shape
Octagon
Insert Size
050408
Insert Material
Carbide
Corner Radius
0.80mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6069407
Zoro #
G8374082
UPC #
-
Country of Origin
Germany
Item
Octagon Milling Insert
Insert Style
ODMW
Insert Shape
Octagon
Insert Material
Carbide
For Use With
F4080 Cutter
Workpiece Compatibility
Cast Iron (K), Steel (P)
Coating
CVD
Super Alloy (S) Compatibility
No
No. of Edges
8
Inscribed Circle
1/2 in
Insert Application
Medium
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
Rake
Positive
Non Ferrous (N) Compatibility
No
Mounting Style
Screw Held
ANSI Number
ODMW050408-A57 WKP25S
Chip-Breaker
Yes
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Grade
WKP25S
Cutting Direction
Right Hand
ISO Number
ODMW050408-A57 WKP25S
Manufacturer Grade
WKP25S
Clearance Angle
15 Degrees
Measurement System
Metric
Hole Type
Countersink Hole
Cutting Application
Medium
Primary Material Application
Cast Iron, Steel
Chip-Breaker Code
A57
Wiper Insert
Yes
Shape
Octagon
Number of Cutting Edges
8
Chip-Breaker Style
0 Degrees Chipbreaker Groove
Coating Process
CVD
ANSI Code
ODMW050408-A57 WKP25S
Primary Material Application ISO Code
K, P
Included Angle
135 Degrees
Insert Holding Type
Screw Held
Material - Machining
Carbide
Finish - Machining
TiCN+Al2O3+TiCN
Compatible Product Type
F4080 Cutter

Dimensions

Insert Size
050408
Corner Radius
0.80mm
Nose Radius
0.031"
Insert Thickness
0.187"
Thickness
0.187 in
Cutting Edge Length
5.26mm

Description

Octagon Milling Insert, Inscribed Circle 1/2 in

Ratings & reviews