Parallelogram ADHT Carbide

  • Mfr # 5157717
  • Zoro # G8051093
product price: 
$
44.49
/ea
Sold in multiples of 10 for $444.90

Key Features

Insert Style
ADHT
Insert Shape
Parallelogram
Insert Size
160616
Insert Material
Carbide
Corner Radius
1.60mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5157717
Zoro #
G8051093
UPC #
-
Country of Origin
Germany
Item
Parallelogram Milling Insert
Insert Style
ADHT
Insert Shape
Parallelogram
Insert Material
Carbide
Rake
Positive
Cast Iron (K) Compatibility
No
Coating
PVD
No. of Edges
2
Mounting Style
Screw Held
Stainless (M) Compatibility
No
For Use With
Xtra·Tec Milling Cutter
Hardened (H) Compatibility
No
Grade
WXN15
Chip-Breaker
Yes
Insert Application
Roughing
Non Ferrous (N) Compatibility
Yes
ANSI Number
ADHT160616R-G88 WXN15
Workpiece Compatibility
Nonferrous (N)
Steel (P) Compatibility
No
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
No
Inscribed Circle
0.425 in
ISO Number
ADHT160616R-G88 WXN15
ANSI Code
ADHT160616R-G88 WXN15
Manufacturer Grade
WXN15
Measurement System
Metric
Coating Process
PVD
Hole Type
Countersink Hole
Primary Material Application ISO Code
N
Finish - Machining
TiCN+
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Insert Holding Type
Screw Held
Cutting Application
Roughing
Number of Cutting Edges
2
Included Angle
85 Degrees
Clearance Angle
15 Degrees
Chip-Breaker Style
20 Degrees Chipbreaker Groove
Material - Machining
Carbide
Wiper Insert
Yes
Shape
Parallelogram
Chip-Breaker Code
G88
Compatible Product Type
Xtra·Tec Milling Cutter

Dimensions

Insert Size
160616
Corner Radius
1.60mm
Insert Thickness
0.242"
Nose Radius
0.063"
Width
10.80mm
Cutting Edge Length
17.50mm
Thickness
0.242 in

Description

Parallelogram Milling Insert, Inscribed Circle 0.425 in, Positive, ADHT160616R-G88 WXN15, G88, 20 Degrees Chipbreaker Groove, 15 Degrees

Ratings & reviews