Shop WALTER

Parallelogram ADMT Carbide

  • Mfr # 5886295
  • Zoro # G8267262

product price: 
$
30.15
/ea
Sold in multiples of 10 for $301.50

Key Features

Insert Style
ADMT
Insert Shape
Parallelogram
Insert Size
160616
Insert Material
Carbide
Corner Radius
1.60mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5886295
Zoro #
G8267262
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
160616
Corner Radius
1.60mm
Nose Radius
0.063"
Insert Thickness
0.242"
Width
10.80mm
Cutting Edge Length
17.50mm
Thickness
0.242 in

Details

Item
Parallelogram Milling Insert
Insert Style
ADMT
Insert Shape
Parallelogram
Insert Material
Carbide
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Chip-Breaker
Yes
Cutting Direction
Left Hand
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
ANSI Number
ADMT160616L-F56 WKP35S
Grade
WKP35S
Inscribed Circle
0.425 in
For Use With
Xtra·Tec Milling Cutter
No. of Edges
2
Stainless (M) Compatibility
No
Coating
CVD
Rake
Positive
Hardened (H) Compatibility
No
Mounting Style
Screw Held
Insert Application
Medium
Super Alloy (S) Compatibility
No
ISO Number
ADMT160616L-F56 WKP35S
Material - Machining
Carbide
Primary Material Application
Cast Iron, Steel
Chip-Breaker Code
F56
Included Angle
85 Degrees
Finish - Machining
TiCN+Al2O3+TiCN
Coating Process
CVD
Primary Material Application ISO Code
K, P
Shape
Parallelogram
Cutting Application
Medium
Insert Holding Type
Screw Held
Number of Cutting Edges
2
ANSI Code
ADMT160616L-F56 WKP35S
Clearance Angle
15 Degrees
Chip-Breaker Style
16 Degrees Chipbreaker Groove
Manufacturer Grade
WKP35S
Measurement System
Metric
For Toolholder
F4042.B, F4042.T, F4238.B, F4238.H, F4238.N, F4238.S, F4238.T, FR/L726, FR719M
Wiper Insert
Yes
Hole Type
Countersink Hole
Compatible Product Type
Xtra·Tec Milling Cutter

Description

Parallelogram Milling Insert, Inscribed Circle 0.425 in, Positive, ADMT160616L-F56 WKP35S, F56, 16 Degrees Chipbreaker Groove, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.