Shop WALTER

Parallelogram ADMT Carbide

  • Mfr # 5886308
  • Zoro # G8333534

product price: 
$
34.19
/ea
Sold in multiples of 10 for $341.90

Key Features

Insert Style
ADMT
Insert Shape
Parallelogram
Insert Size
180712
Insert Material
Carbide
Corner Radius
1.20mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5886308
Zoro #
G8333534
UPC #
-
Country of Origin
Germany
Item
Parallelogram Milling Insert
Insert Style
ADMT
Insert Shape
Parallelogram
Insert Material
Carbide
No. of Edges
2
Cutting Direction
Right Hand
Coating
CVD
Hardened (H) Compatibility
No
Chip-Breaker
Yes
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
For Use With
Xtra·Tec Milling Cutter
ANSI Number
ADMT180712R-F56 WKP35S
Super Alloy (S) Compatibility
No
Grade
WKP35S
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
Mounting Style
Screw Held
Steel (P) Compatibility
Yes
Inscribed Circle
0.571 in
Insert Application
Medium
Rake
Positive
ISO Number
ADMT180712R-F56 WKP35S
ANSI Code
ADMT180712R-F56 WKP35S
Primary Material Application ISO Code
K, P
Clearance Angle
15 Degrees
Manufacturer Grade
WKP35S
Insert Holding Type
Screw Held
Cutting Application
Medium
Hole Type
Countersink Hole
Shape
Parallelogram
Included Angle
85 Degrees
Chip-Breaker Style
16 Degrees Chipbreaker Groove
Wiper Insert
Yes
Measurement System
Metric
Coating Process
CVD
Primary Material Application
Cast Iron, Steel
Number of Cutting Edges
2
Finish - Machining
TiCN+Al2O3+TiCN
Chip-Breaker Code
F56
Material - Machining
Carbide
Compatible Product Type
Xtra·Tec Milling Cutter

Dimensions

Insert Size
180712
Corner Radius
1.20mm
Insert Thickness
0.276"
Nose Radius
0.047"
Thickness
0.276 in
Cutting Edge Length
19.00mm
Width
14.50mm

Description

Parallelogram Milling Insert, Inscribed Circle 0.571 in, Positive, ADMT180712R-F56 WKP35S, F56, 16 Degrees Chipbreaker Groove, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.