Triangle Turning Insert, Triangle, 3/8 in, TCMT, 0.4 mm, Carbide

  • Mfr # 6839135
  • Zoro # G7939587
product price: 
$
19.49
/ea
Sold in multiples of 10 for $194.90

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6839135
Zoro #
G7939587
UPC #
-
Country of Origin
Germany
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM10S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
TCMT16T304-RM4 WSM10S
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
No. of Edges
3
Relief Angle
7 Degrees
Mounting Style
Screw
Steel (P) Compatibility
Yes
Coating
CVD
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
ANSI Number
TCMT2(1.5)2
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
Shape
Triangle
Finish - Machining
TiAlN+Al2O3+Al
Included Angle
60 Degrees
Number of Cutting Edges
3
Secondary Material Application
Steel
Material - Machining
Carbide
Clearance Angle
7 Degrees
Measurement System
Metric
Primary Material Application ISO Code
M, S
Secondary Material Application ISO Code
P
ANSI Code
TCMT3(2.5)1-RM4 WSM10S
Manufacturer Grade
WSM10S
Coating Process
PVD
Primary Material Application
Nickel, Stainless Steel, Titanium
Chip-Breaker Code
RM4
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Cutting Application
Turning
Material
Carbide

Dimensions

Insert Size
32.51
Corner Radius
0.4 mm
Mounting Hole Dia.
0.173"
Insert Thickness
0.1560"
Nose Radius
0.0160"
Cutting Edge Length
16.5 mm
Depth of Cut
0.40 mm to 3.00 mm
Through Hole Inside Dia.
4.4 mm
Thickness
3.97 mm

Description

Triangle Turning Insert, Chip-Breaker Code RM4, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews