Shop WIDIA

Grooving/Parting Insert, WC-U-M, Carbide

  • Mfr # 6461862
  • Zoro # G3592539

product price: 
$
14.69
/ea
Sold in multiples of 5 for $73.45

Key Features

Style
Precision Molded
Insert Seat Size
2
Width
1.60mm
Chip-Breaker
Yes
Grade
WU25PT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6461862
Zoro #
G3592539
UPC #
4059782529274
Country of Origin
Mexico
Item
Parting and Grooving Insert
Style
Precision Molded
Chip-Breaker
Yes
Grade
WU25PT
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K)
Mounting Style
Convex Prismatic Cross Section
Lead Angle
10.5 Degrees
ISO Number
WC020M02N00M02
No. of Edges
1
Insert Material
Carbide
Coating
AlTiN
Application
Grooving
Insert Style
WC-U-M
Clearance Angle
10.5 Degrees
Measurement System
Metric
Finish - Machining
AlTiN
Chip-Breaker Style
On One Side
Primary Material Application ISO Code
S
Coating Process
PVD
ANSI Code
WC020M02N00M02
Number of Cutting Edges
1
Hole Type
No Hole
Chip-Breaker Code
M
Material - Machining
Carbide
Cutting Application
Grooving
Manufacturer Grade
WU25PT
Primary Material Application
Nickel, Titanium

Dimensions

Insert Seat Size
2
Width
1.60mm
Overall Length
8.98mm
Insert Size
2
Corner Radius
0.20mm
Seat Size
2
Max. Grooving Width
2.00mm
Reference Length
8.98mm
Thickness
3.21mm
Wire Rope Length
8.98mm
Length
8.98mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 2.00mm, ANSI Code WC020M02N00M02, Chip-Breaker Code M, Chip-Breaker Style On One Side, Clearance Angle 10.5 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.