Parallelogram Milling Insert, Rhombic, 0.2660 in, ADMT, 0.0080 in
- Mfr # 6158862
- Zoro # G2888709
product price:Â
$
24.79
/ea
Sold in multiples of 10 for
$247.90
Key Features
Insert Shape
Rhombic
Insert Style
ADMT
Inscribed Circle
0.2660 in
Insert Size
080302
Chip-Breaker
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6158862
- Zoro #
- G2888709
- UPC #
- -
- Country of Origin
- Germany
- Item
- Parallelogram Milling Insert
- Insert Shape
- Rhombic
- Insert Style
- ADMT
- Inscribed Circle
- 0.2660 in
- Chip-Breaker
- Yes
- Rake
- Positive
- ISO Number
- ADMT080302R-F56
- Shape
- Rhombic
- Primary Material Application
- High-Temperature Alloys, Stainless Steel
- Primary Material Application ISO Code
- M, S
- Material - Machining
- Carbide
- Coating Process
- PVD
- Finish - Machining
- TiAlN+Al2O3+(Al)
- Hole Type
- With Hole
- Included Angle
- 85 Degrees
- Clearance Angle
- 15 Degrees
- For Toolholder
- Xtra-Tec Milling Cutters
- Chip-Breaker Code
- F56
- Manufacturer Grade
- WSM35S
- ANSI Code
- ADMT080302R-F56
Dimensions
- Insert Size
- 080302
- Corner Radius
- 0.0080 in
- Cutting Edge Length
- 9.52mm
- Thickness
- 0.1320 in
Description
Parallelogram Milling Insert, Inscribed Circle 0.2660 in, Positive, ADMT080302R-F56, F56, 15 Degrees
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.