Shop WALTER

Triangle Turning Insert, Triangle, 7/32 in, TCGT, 0.2 mm, Carbide

  • Mfr # 6955662
  • Zoro # G4757580

product price: 
$
20.79
/ea
Sold in multiples of 10 for $207.90

Key Features

Insert Shape
Triangle
Insert Style
TCGT
Inscribed Circle
7/32 in
Insert Size
1.81.50.5
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6955662
Zoro #
G4757580
UPC #
-
Country of Origin
Germany
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCGT
Inscribed Circle
7/32 in
Chip-Breaker
Yes
Grade
WNN10
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
TCGT090202-FN2 WNN10
Mounting Style
Screw
Workpiece Compatibility
Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
Relief Angle
7 Degrees
Super Alloy (S) Compatibility
Yes
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
ANSI Number
TCGT1.8(1.5)0.5-FN2 WNN10
No. of Edges
3
Coating
Uncoated
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Cutting Application
Turning
Chip-Breaker Code
FN2
Primary Material Application ISO Code
N
ANSI Code
TCGT1.8(1.5)0.5-FN2 WNN10
Measurement System
Metric
Manufacturer Grade
WNN10
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Included Angle
60 Degrees
Shape
Triangle
Finish - Machining
TiAlN
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Number of Cutting Edges
3
Clearance Angle
7 Degrees
Material - Machining
Carbide
Material
Carbide

Dimensions

Insert Size
1.81.50.5
Corner Radius
0.2 mm
Mounting Hole Dia.
0.098"
Nose Radius
0.008"
Insert Thickness
0.0940"
Through Hole Inside Dia.
2.5 mm
Thickness
2.38 mm
Cutting Edge Length
9.62 mm
Depth of Cut
0.20 mm to 2.00 mm

Description

Triangle Turning Insert, Chip-Breaker Code FN2, Inscribed Circle 7/32 in, TiAlN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.