Shop WALTER
See all product information
Create Account
Parallelogram Milling Insert, Rhombic, 0.4250 in, ADGX, 1/32 in
- Mfr # 6632444
- Zoro # G2889384
product price:Â
$
45.59
/ea
Sold in multiples of 10 for
$455.90
Key Features
Insert Shape
Rhombic
Insert Style
ADGX
Inscribed Circle
0.4250 in
Insert Size
1606
Chip-Breaker
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6632444
- Zoro #
- G2889384
- UPC #
- -
- Country of Origin
- Germany
- Item
- Parallelogram Milling Insert
- Insert Shape
- Rhombic
- Insert Style
- ADGX
- Inscribed Circle
- 0.4250 in
- Chip-Breaker
- Yes
- Rake
- Positive
- ISO Number
- ADGX1606PER-F56
- ANSI Code
- ADGX1606PER-F56
- Cutting Application
- Finishing
- Manufacturer Grade
- WXM15
- For Toolholder
- Xtra-Tec Milling Cutters
- Clearance Angle
- 15 Degrees
- Included Angle
- 85 Degrees
- Shape
- Rhombic
- Finish - Machining
- TiAlN+TiN
- Hole Type
- With Hole
- Chip-Breaker Code
- F56
Dimensions
- Insert Size
- 1606
- Corner Radius
- 1/32 in
- Cutting Edge Length
- 17.50mm
- Thickness
- 0.2420 in
Description
Parallelogram Milling Insert, Inscribed Circle 0.4250 in, Positive, ADGX1606PER-F56, F56, 15 Degrees
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.