Diamond Turning Insert, Diamond, 4, CCMT, 2, Carbide

  • Mfr # 5356962
  • Zoro # G8229146
product price: 
$
25.19
/ea
Sold in multiples of 10 for $251.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5356962
Zoro #
G8229146
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM30
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
CCMT120408-PM5 WSM30
Super Alloy (S) Compatibility
Yes
For Use With
Toolholders and Boring Bars
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Coating
PVD
Cast Iron (K) Compatibility
No
Relief Angle
7 Degrees
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Steel (P) Compatibility
No
No. of Edges
2
ANSI Number
CCMT432-PM
Mounting Style
Screw Held
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Chip-Breaker Code
PM5
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Measurement System
Fractional Inch
Included Angle
80 Degrees
Manufacturer Grade
WSM30
Finish - Machining
TiAlN+Al2O3+ZrN
Primary Material Application ISO Code
M, S
Number of Cutting Edges
2
Clearance Angle
7 Degrees
ANSI Code
CCMT432-PM5 WSM30
Primary Material Application
Nickel, Stainless Steel, Titanium
Cutting Application
Turning
Material - Machining
Carbide
Shape
Rhombic
Material
Carbide
Application
Roughing
Style
CCMT

Dimensions

Insert Size
432
Corner Radius
1/32 in
Insert Thickness
0.1875"
Nose Radius
0.031"
Cutting Edge Length
12.90mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code PM5, Inscribed Circle 1/2 in, TiAlN+Al2O3+ZrN, ANSI Code CCMT432-PM5 WSM30, Clearance Angle 7 Degrees

Ratings & reviews