Shop WALTER
See all product information
Create Account
Parallelogram Milling Insert, Rhombic, P2707
- Mfr # 5004622
- Zoro # G2884649
product price:Â
$
18.49
/ea
Sold in multiples of 10 for
$184.90
Key Features
Insert Shape
Rhombic
Insert Style
P2707
Rake
Positive
ISO Number
P2707-4R
Primary Material Application ISO Code
K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5004622
- Zoro #
- G2884649
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Thickness
- 3/16 in
- Cutting Edge Length
- 20.00mm
Details
- Item
- Parallelogram Milling Insert
- Insert Shape
- Rhombic
- Insert Style
- P2707
- Rake
- Positive
- ISO Number
- P2707-4R
- Primary Material Application ISO Code
- K
- Included Angle
- 85 Degrees
- Hole Type
- With Hole
- Clearance Angle
- 11 Degrees
- Primary Material Application
- Cast Iron
- Finish - Machining
- Bright (Uncoated)
- Manufacturer Grade
- WKM
- Shape
- Rhombic
- ANSI Code
- P2707-4R
Description
Parallelogram Milling Insert, Positive, P2707-4R, 11 Degrees
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.