Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide

  • Mfr # 7091888
  • Zoro # G4761047
product price: 
$
22.25
/ea
Sold in multiples of 10 for $222.50

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7091888
Zoro #
G4761047
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WMP20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
CNMG120408-FM5 WMP20S
Stainless (M) Compatibility
Yes
ANSI Number
CNMG432-FM5 WMP20S
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Mounting Style
Clamp
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
No. of Edges
4
Relief Angle
0 Degrees
Super Alloy (S) Compatibility
Yes
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Coating
CVD
Finish - Machining
TiCN+Al2O3+TiCN
Primary Material Application
Stainless Steel, Steel
Material - Machining
Carbide
Clearance Angle
0 Degrees
Number of Cutting Edges
4
ANSI Code
CNMG432-FM5 WMP20S
Measurement System
Fractional Inch
Chip-Breaker Code
FM5
Cutting Application
Turning
Insert Holding Type
Straight Hole
Included Angle
80 Degrees
Shape
Rhombic
Manufacturer Grade
WMP20S
Primary Material Application ISO Code
M, P
Material
Carbide

Dimensions

Insert Size
432
Corner Radius
1/32 in
Mounting Hole Dia.
0.203"
Insert Thickness
0.1880"
Nose Radius
0.031"
Thickness
3/16 in
Depth of Cut
0.40 to 1.50mm
Cutting Edge Length
12.90mm

Description

Diamond Turning Insert, Chip-Breaker Code FM5, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN, ANSI Code CNMG432-FM5 WMP20S, Clearance Angle 0 Degrees

Ratings & reviews