Shop WALTER
See all product information
Create Account
Parallelogram Milling Insert, Rhombic, P27215, 1/32 in
- Mfr # 5005697
- Zoro # G2885927
product price:Â
$
18.89
/ea
Sold in multiples of 10 for
$188.90
Key Features
Insert Shape
Rhombic
Insert Style
P27215
Chip-Breaker
Yes
Corner Radius
1/32 in
Rake
Positive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5005697
- Zoro #
- G2885927
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Corner Radius
- 1/32 in
- Thickness
- 1/8 in
- Cutting Edge Length
- 15.00mm
Details
- Item
- Parallelogram Milling Insert
- Insert Shape
- Rhombic
- Insert Style
- P27215
- Chip-Breaker
- Yes
- Rake
- Positive
- ISO Number
- P27215-3R
- Included Angle
- 85 Degrees
- Finish - Machining
- TiCN+TiN
- Manufacturer Grade
- WTL71
- ANSI Code
- P27215-3R
- Shape
- Rhombic
- Clearance Angle
- 14 Degrees
- Chip-Breaker Code
- A57
- Hole Type
- With Hole
Description
Parallelogram Milling Insert, Positive, P27215-3R, A57, 14 Degrees
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.