Shop WIDIA

Diamond Turning Insert, Square, SNMA, Carbide

  • Mfr # 2560030
  • Zoro # G3874900

product price: 
$
11.69
/ea
Sold in multiples of 10 for $116.90

Key Features

Insert Shape
Square
Insert Style
SNMA
Chip-Breaker
No
Grade
THM-X
Insert Material
Carbide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2560030
Zoro #
G3874900
UPC #
4021169394782
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Square
Insert Style
SNMA
Chip-Breaker
No
Grade
THM-X
Insert Material
Carbide
Rake
Negative
ISO Number
SNMA120408
Style
SNMA
Cutting Direction
Neutral
Coating
Bright (Uncoated)
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
H, K, N, S
Clearance Angle
0 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Magnesium, Nickel, Titanium
Manufacturer Grade
THM-X
Cutting Application
Turning
Measurement System
Metric
Material - Machining
Carbide
Shape
Square
Included Angle
90 Degrees
Insert Holding Type
Straight Hole
ANSI Code
SNMA120408
Material
Carbide
Coolant Fed
Non-Coolant Through

Dimensions

Cutting Edge Length
12.70mm

Description

Diamond Turning Insert, Bright (Uncoated), ANSI Code SNMA120408, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.