Parting/Grooving Insert, WSM33S, 0.079in.W

  • Mfr # 6092003
  • Zoro # G3719592
product price: 
$
29.15
/ea
Sold in multiples of 10 for $291.50

Key Features

Style
Pressed
Insert Seat Size
E
Width
2.00mm
Chip-Breaker
Yes
Grade
WSM33S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6092003
Zoro #
G3719592
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WSM33S
Cutting Direction
Right Hand
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Coating
PVD
Measurement System
Metric
Cutting Location
External
ANSI Code
GX16-1E200R6-CF5 WSM33S
No. of Edges
2
Coating Process
PVD
Manufacturer Grade
WSM33S
Application
Cut Off Medium Feed
Cast Iron (K) Compatibility
No
For Use With
Walter Cut Monoblock Tools and Parting Blades
Rake
18 Degrees
Lead Angle
6 Degrees
Primary Material Application ISO Code
M, P, S
Insert Style
GX
Number of Cutting Sides
2
Non Ferrous (N) Compatibility
No
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Material - Machining
Carbide
Cutting Application
Cut-Off, Radial Grooving
Finish - Machining
TiAlN
Number of Cutting Edges
2
Insert Material
Carbide
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
ANSI Number
GX16-1E200R6-CF5 WSM33S
Stainless (M) Compatibility
Yes
Hole Type
No Hole
Clearance Angle
6 Degrees
Mounting Style
Slip In
Chip-Breaker Code
CF5
ISO Number
GX16-1E200R6-CF5 WSM33S
Super Alloy (S) Compatibility
Yes
Compatible Product Type
Walter Cut Monoblock Tools and Parting Blades

Dimensions

Insert Seat Size
E
Width
2.00mm
Overall Length
16.60mm
Depth of Cut
15.00mm
Seat Size
E
Insert Size
16
Corner Radius
0.20mm
Reference Length
16.60mm
Max. Grooving Width
2.00mm
Wire Rope Length
16.60mm
Length
16.60mm

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 2.00mm, ANSI Code GX16-1E200R6-CF5 WSM33S, Chip-Breaker Code CF5, Clearance Angle 6 Degrees , Coating Process PVD

Ratings & reviews