Shop WALTER

Walter - Insert Walter Cut Form GX

  • Mfr # 6153388
  • Zoro # G9688953

product price: 
$
35.69
/ea
Sold in multiples of 10 for $356.90

Key Features

Style
Pressed
Insert Seat Size
E
Width
4.00mm
Chip-Breaker
Yes
Grade
WSM43S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6153388
Zoro #
G9688953
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WSM43S
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Rake
9 Degrees
Application
Grooving, Radial, Axial, Parting Off
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Coating
PVD
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
ISO Number
GX24-3E400N04-GD3 WSM43S
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Mounting Style
Slip In
For Use With
Walter Cut Monoblock Tools and Parting Blades
No. of Edges
2
Insert Material
Carbide
Lead Angle
0 Degrees
ANSI Number
GX24-3E400N04-GD3 WSM43S
Hole Type
No Hole
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Number of Cutting Sides
2
Measurement System
Metric
Coating Process
PVD
Material - Machining
Carbide
Number of Cutting Edges
2
Clearance Angle
6 Degrees
Cutting Location
External
ANSI Code
GX24-3E400N04-GD3 WSM43S
Chip-Breaker Code
GD3
Finish - Machining
TiAlN
Primary Material Application ISO Code
M, P, S
Cutting Application
Axial Grooving, Cut-Off, Radial Grooving
Manufacturer Grade
WSM43S
Insert Style
GX
Compatible Product Type
Walter Cut Monoblock Tools and Parting Blades

Dimensions

Insert Seat Size
E
Width
4.00mm
Corner Radius
0.40mm
Overall Length
24.00mm
Max. Grooving Width
4.00mm
Depth of Cut
22.00mm
Insert Size
24
Reference Length
24.00mm
Seat Size
E
Wire Rope Length
24.00mm
Length
24.00mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 4.00mm, ANSI Code GX24-3E400N04-GD3 WSM43S, Chip-Breaker Code GD3, Clearance Angle 6 Degrees , Coating Process PVD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.