Walter - Insert Walter Cut Form GX

  • Mfr # 6529614
  • Zoro # G9381531
product price: 
$
33.49
/ea
Sold in multiples of 10 for $334.90

Key Features

Style
GX24
Width
3.00mm
Chip-Breaker
Yes
Grade
WKP33S
Cutting Direction
Neutral
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6529614
Zoro #
G9381531
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
GX24
Chip-Breaker
Yes
Grade
WKP33S
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Steel (P)
No. of Edges
2
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Application
Grooving, Parting Off, Recessing, Axial, Internal Grooving
Cast Iron (K) Compatibility
Yes
For Use With
GX Grooving Systems
ANSI Number
GX24-2E300N03-UD4
Insert Material
Carbide
Non Ferrous (N) Compatibility
No
Coating
Tiger-Tec CVD
Lead Angle
0 Degrees
ISO Number
GX24-2E300N03-UD4 WKP33S
Mounting Style
Clamp
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Insert Style
GX
Material - Machining
Carbide
Number of Cutting Edges
2
Coating Process
CVD
Insert Holding Type
Clamp
Primary Material Application
Cast Iron, Steel
Manufacturer Grade
WKP33S
Chip-Breaker Code
UD4
Cutting Location
External
Cutting Application
Axial Grooving, Cut-Off, Facing, Longitudinal Turning, Radial Grooving
ANSI Code
GX24-2E300N03-UD4 WKP33S
Number of Cutting Sides
2
Hole Type
No Hole
Primary Material Application ISO Code
K, P
Measurement System
Metric
Compatible Product Type
GX Grooving Systems

Dimensions

Width
3.00mm
Corner Radius
0.30mm
Insert Size
24
Overall Length
24.00mm
Depth of Cut
22.00mm
Max. Grooving Width
3.00mm
Seat Size
E
Reference Length
24.00mm
Wire Rope Length
24.00mm
Length
24.00mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 3.00mm, ANSI Code GX24-2E300N03-UD4 WKP33S, Chip-Breaker Code UD4, Coating Process CVD

Ratings & reviews