Cleaning Cloth, Green, Microfiber, PK10
- Mfr # 57M001
- Zoro # G410753098
product price:Â
$
42.49
/ea
Key Features
Overall Length
16 in
Size
16 in x 8 5/8 in
Material
Microfiber
Color
Green
Compatible with Brand
BioCircle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 57M001
- Zoro #
- G410753098
- UPC #
- 662980405444
- Country of Origin
- China
Dimensions
- Overall Length
- 16 in
- Size
- 16 in x 8 5/8 in
- Overall Height
- 16 in
- Overall Width
- 8 19/32 in
- Overall Depth
- 8 in
- Cloth Width
- 8 5/8 in
- Cloth Length
- 16 in
- Sheet Width
- 9 in
- Sheet Length
- 16 in
Details
- Item
- Microfiber Cloth
- Material
- Microfiber
- Color
- Green
- Compatible with Brand
- BioCircle
- Features
- Ideal for Streak Free Clean-Ups, Non-Abrasive, Won't Scratch Mirror Finish, Paint or Clear Coat
- Product Type
- Powercloth
- Cleaning Cloth Color
- Green
- Colors Included
- Green
- Cleaning Cloth Style
- Microfiber
- Cloth Style
- Microfiber
Description
Microfiber Cloth, Material Microfiber, Overall Length 16 in, Overall Width 8 19/32 in, Color Green, Features Ideal for Streak Free Clean-Ups, Non-Abrasive, Won't Scratch Mirror Finish, Paint or Clear Coat
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.