Multi Surface Cleaner, 5.3 gal.
- Mfr # 53X007
- Zoro # G3530947
product price:Â
$
426.99
/ea
Free Shipping & Returns
Key Features
Size
5.3 gal
Removes
Grease, Grime, Oil
Color
Clear
Flash Point (F)
266 Degrees F
Standards
NSF # 142610
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 53X007
- Zoro #
- G3530947
- UPC #
- 662980231760
- Country of Origin
- Canada
Dimensions
- Size
- 5.3 gal
- Cleaner Container Size
- 5.2 gal
Details
- Item
- Multipurpose Cleaner
- Removes
- Grease, Grime, Oil
- Color
- Clear
- Flash Point (F)
- 266 Degrees F
- Standards
- NSF # 142610
- Application
- General Purpose
- Cleaner Container Type
- Pail
- Wire Color
- Clear
Description
Multipurpose Cleaner, Removes Grease, Grime, Oil, Standards NSF # 142610, Color Clear
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.