Shop WALTER
See all product information
Create Account
Power Brushes, 3" L, 12000 RPM, Blue
- Mfr # 13F300
- Zoro # G523355400
product price:Â
$
23.89
/ea
Key Features
Operating Speed - Maximum
12,000 RPM
Bristle Type
Standard Twist Knot Wire
Wire Rope Length
3 in
Brush Dia.
3 in
Wire Dia.
0.015 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13F300
- Zoro #
- G523355400
- UPC #
- 662980123614
- Country of Origin
- China
- Operating Speed - Maximum
- 12,000 RPM
- Bristle Type
- Standard Twist Knot Wire
- Item
- Wire Wheel
- Compatible Tool Type
- Right-Angle Grinder
- Series
- WIRE CUP BRUSHES, KNOT-TWISTED
- Color
- Blue
- Primary Material Application
- Steel
- Connector Type
- Threaded Hole
- Product Type
- Cup Brush
Dimensions
- Wire Rope Length
- 3 in
- Brush Dia.
- 3 in
- Wire Dia.
- 0.015 in
- Overall Length
- 3 in
- Length
- 3 in
- Face Width
- 3 in
- Bristle Diameter
- 0.015 in
- Connector Size
- M10 x 1.25
Description
Wire Wheel, Bristle Type Standard Twist Knot Wire, Product Type Cup Brush, Bristle Material Carbon Steel, Brush Dia. 3 in, Grit Not Applicable, Face Width 3 in, Bristle Diameter 0.015 in, Bristle Length Not Applicable, Compatible Tool Type Right-Angle Grinder, Primary Material Application Steel, Connector Type Threaded Hole, Connector Size M10 x 1.25, Operating Speed - Maximum 12,000 RPM, Color Blue, Series 13-F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.