Shop WALTER
See all product information
Create Account
Power Brushes, 15000 RPM, Blue
- Mfr # 13C178
- Zoro # G623360663
product price:Â
$
19.49
/ea
Key Features
Primary Material Application
Aluminum, Stainless Steel
Face Width
4 in
Compatible Tool Type
Die Grinder, Drill Press
Color
Blue
Bristle Diameter
0.012 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13C178
- Zoro #
- G623360663
- UPC #
- 662980531235
- Country of Origin
- China
Dimensions
- Face Width
- 4 in
- Bristle Diameter
- 0.012 in
- Brush Dia.
- 4 in
Details
- Primary Material Application
- Aluminum, Stainless Steel
- Item
- Wire Wheel
- Compatible Tool Type
- Die Grinder, Drill Press
- Color
- Blue
- Operating Speed - Maximum
- 15,000 RPM
- Series
- MOUNTED WIRE BRUSHES, CRIMPED WIRES
- Connector Type
- Straight Shank
- Product Type
- Wire Wheel Brush
- Wire Color
- Blue
Description
Wire Wheel, Bristle Type Crimped Wire, Bristle Material Stainless Steel, Brush Dia. 4 in, Grit Not Applicable, Face Width 4 in, Bristle Diameter 0.012 in, Bristle Length Not Applicable, Compatible Tool Type Die Grinder, Drill Press, Primary Material Application Aluminum, Stainless Steel, Connector Size Not Applicable, Operating Speed - Maximum 15,000 RPM, Color Blue, Series 13-C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.