Power Brushes, 15000 RPM, Blue
- Mfr # 13K464
- Zoro # G023359717
product price:Â
$
54.79
/ea
Key Features
Bristle Diameter
0.02 in
Operating Speed - Maximum
15,000 RPM
Compatible Tool Type
Angle Grinder
Brush Dia.
4 1/2 in
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13K464
- Zoro #
- G023359717
- UPC #
- 662980081501
- Country of Origin
- China
Dimensions
- Bristle Diameter
- 0.02 in
- Brush Dia.
- 4 1/2 in
- Face Width
- 4 1/2 in
- Overall Length
- 6 in
- Connector Size
- 5/8" - 11
- Length
- 6 in
Details
- Operating Speed - Maximum
- 15,000 RPM
- Item
- Wire Wheel
- Compatible Tool Type
- Angle Grinder
- Color
- Blue
- Series
- WIRE WHEEL BRUSHES, STRINGER BEAD
- Primary Material Application
- Aluminum, Stainless Steel
- Product Type
- Wire Wheel Brush
- Connector Type
- Threaded Hole
- Bristle Type
- Standard Twist Knot Wire
- Wire Color
- Blue
Description
Wire Wheel, Bristle Type Standard Twist Knot Wire, Product Type Wire Wheel Brush, Bristle Material Stainless Steel, Brush Dia. 4 1/2 in, Grit Not Applicable, Face Width 4 1/2 in, Bristle Diameter 0.02 in, Bristle Length Not Applicable, Compatible Tool Type Angle Grinder, Primary Material Application Aluminum, Stainless Steel, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 15,000 RPM, Color Blue, Series 13-K
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.