Shop WALTER
See all product information
Create Account
Power Brushes, 20000 RPM, Orange
- Mfr # 13L404
- Zoro # G723360099
product price:Â
$
32.59
/ea
Key Features
Compatible Tool Type
Angle Grinder
Brush Dia.
4 in
Primary Material Application
Steel
Operating Speed - Maximum
20,000 RPM
Series
WIRE WHEEL BRUSHES, WIDE WHEELS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13L404
- Zoro #
- G723360099
- UPC #
- 662980000113
- Country of Origin
- China
- Compatible Tool Type
- Angle Grinder
- Primary Material Application
- Steel
- Operating Speed - Maximum
- 20,000 RPM
- Item
- Wire Wheel
- Series
- WIRE WHEEL BRUSHES, WIDE WHEELS
- Color
- Orange
- Connector Type
- Threaded Hole
- Bristle Type
- Standard Twist Knot Wire
- Product Type
- Wire Wheel Brush
- Wire Color
- Orange
Dimensions
- Brush Dia.
- 4 in
- Face Width
- 4 in
- Bristle Diameter
- 0.02 in
- Connector Size
- 5/8" - 11
- Overall Length
- 6 in
- Length
- 6 in
Description
Wire Wheel, Bristle Type Standard Twist Knot Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 4 in, Grit Not Applicable, Face Width 4 in, Bristle Diameter 0.02 in, Bristle Length Not Applicable, Compatible Tool Type Angle Grinder, Primary Material Application Steel, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 20,000 RPM, Color Orange, Series 13-L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.